The store will not work correctly when cookies are disabled.
JavaScript seems to be disabled in your browser.
For the best experience on our site, be sure to turn on Javascript in your browser.
MFG Item Number
130-A-021/02
Product Description
TermBlk/ Plug in Connector in 5.00
Specifications
Specifications
Number of Ports
2
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
121-A-111/10
Product Description
TermBlk/ Plug-in connector in 5.08
Specifications
Specifications
Number of Ports
10
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
MFG Item Number
121-A-111/04
Product Description
TermBlk/ Plug-in connector in 5.08
Specifications
Specifications
Number of Ports
4
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
110-A-111/03
Product Description
TermBlk/Plug/ Plug-In Screw/ 3
Specifications
Specifications
Number of Ports
3
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
110-A-111/08
Product Description
TermBlk/Plug/ Plug-In Screw/ 8
Specifications
Specifications
Number of Ports
8
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
MFG Item Number
110-A-111/02
Product Description
Plug; Plug-In Screw; 2 pole; 30-16;
Specifications
Specifications
Number of Ports
2
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
212 °F
RoHS Compliant
Yes
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
110-A-111/04
Product Description
Plug; Plug-In Screw; 4 pole; 30-16;
Specifications
Specifications
Number of Ports
4
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
120-A-111/02
Product Description
TermBlk/Plug/ Plug-In Screw/ 2/
Specifications
Specifications
Number of Ports
2
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
MFG Item Number
121-A-111/02
Product Description
TermBlk/ Plug-in connector in 5.08
Specifications
Specifications
Number of Ports
2
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
MFG Item Number
121-A-111/06
Product Description
TermBlk/ Plug-in connector in 5.08
Specifications
Specifications
Number of Ports
6
Number of Wires Per Port
1
Max Voltage Rating
300 V
Color
Gray
Housing Material
Polyamide
Max Working Temperature
221 °F
Availability
Order by 5:00 PM ET and your package will ship the same day.
Shop By
Close
Selected Filters
Category
Terminals
Manufacturer
WECO Electrical Connectors
Shopping Options
Connectors, Cordsets & Terminals Wires and cables are used to bear electrical loads and communications signals. Using the proper gauges, lengths and types are important considerations in power distribution and industrial networking.
Cables meet equipment at terminals and terminal blocks, or have specific connectors to meet certain equipment standards or fit specific receptacles. Cables can also meet a power distribution blocks, to power several components or devices using one power source. Finally, cables can terminate at different adapters or modules to facilitate remote access, DIN rail installation and more.
Adequate cable management is accomplished with conduit, ducts, harnesses and tie. Grouping or separating like cables and wires can reduce clutter on a control panel or reduce interference and noise.
© Copyright 2023 Galco Industrial Electronics, All Rights Reserved